BX136
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX136

Browning Belts
In stock
Item Number
BX136
MFG Item Number
1090125
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX136
Gripnotch V-Belt, 139 Inch Outside

Series Information

Specifications

Specifications
Item Number BX136
Manufacturer Part Number 1090125
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 137.8
Outside Length 139 "
Smooth/Cogged Cogged
Net Weight 1.275 lbs
Gross Weight 1.275 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved