BX144
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX144

Browning Belts
In stock
Item Number
BX144
MFG Item Number
1090133
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX144
Gripnotch V-Belt, 147 Inch Outside

Series Information

Specifications

Specifications
Item Number BX144
Manufacturer Part Number 1090133
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 145.8
Outside Length 147 "
Smooth/Cogged Cogged
Net Weight 1.245 lbs
Gross Weight 1.245 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved