BX150
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX150

Browning Belts
In stock
Item Number
BX150
MFG Item Number
1090141
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX150
Gripnotch V-Belt, 153 Inch Outside

Series Information

Specifications

Specifications
Item Number BX150
Manufacturer Part Number 1090141
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 151.8
Outside Length 153 "
Smooth/Cogged Cogged
Net Weight 1.33 lbs
Gross Weight 1.325 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved