BX46
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX46

Browning Belts
In stock
Item Number
BX46
MFG Item Number
1089689
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX46
Gripnotch V-Belt, 49 Inch Outside

Series Information

Specifications

Specifications
Item Number BX46
Manufacturer Part Number 1089689
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 47.8
Outside Length 49 "
Smooth/Cogged Cogged
Net Weight 0.43 lbs
Gross Weight 0.43 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved