BX65
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX65

Browning Belts
In stock
Item Number
BX65
MFG Item Number
1089838
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX65
Gripnotch V-Belt, 68 Inch Outside

Series Information

Specifications

Specifications
Item Number BX65
Manufacturer Part Number 1089838
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 66.8
Outside Length 68 "
Smooth/Cogged Cogged
Net Weight 0.585 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved