BX75
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX75

Browning Belts
In stock
Item Number
BX75
MFG Item Number
1089895
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX75
Gripnotch V-Belt, 78 Inch Outside

Series Information

Specifications

Specifications
Item Number BX75
Manufacturer Part Number 1089895
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 76.8
Outside Length 78 "
Smooth/Cogged Cogged
Net Weight 0.665 lbs
Gross Weight 0.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved