BX80
Browning Belts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BX80

Browning Belts
In stock
Item Number
BX80
MFG Item Number
1089937
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Belts, Series
Item #
BX80
Gripnotch V-Belt, 83 Inch Outside

Series Information

Specifications

Specifications
Item Number BX80
Manufacturer Part Number 1089937
Ships Factory Direct No
Manufacturer Browning
Family Series Browning Belts
Belt Type BX
Number of Bands 1
Belt Pinch 81.8
Outside Length 83 "
Smooth/Cogged Cogged
Net Weight 0.715 lbs
Gross Weight 0.715 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved