FBE920X3
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FBE920X3

Browning Bearings
In stock
Item Number
FBE920X3
MFG Item Number
FBE920X3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
FBE920X3
3 Inch , Four Bolt Flange Bearing

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FBE920X3
Item Number FBE920X3
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Four Bolt Flange
Seal Type Single Lip Contact Seal
Locking Device Double Collar Set Screw
Shaft Diameter (in) 3 "
Shaft Range 3-3.49
Insert Material 52100 Steel
Housing Material Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved