H1
Browning Bushings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H1

Browning Bushings
In stock
Item Number
H1
MFG Item Number
1078336
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bushings, Series
Item #
H1
Split Taper Bushing , 1 Inch Bore

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1078336
Item Number H1
Manufacturer Browning
Family Series Browning Bushings
Product Type Split Taper Bushing
Bushing Type H
Bore Size 1 "
Bore Size Range 1-1.99 "
Net Weight 0.54 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved