The store will not work correctly when cookies are disabled.
LS-122
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
1.375 Inch , Inch sert Bearing
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
LS-122 |
Item Number |
LS-122 |
Manufacturer |
Browning |
Family Series |
Browning Bearings |
Bearing Type |
Insert |
Seal Type |
Single Lip Contact Seal |
Locking Device |
Set Screws |
Shaft Diameter (in) |
1.375 " |
Shaft Range |
1-1.49 |
Insert Material |
52,100 Steel, Black Oxide |
Gross Weight |
0 lbs |
Net Weight |
0.0556 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved