RUBRB-116
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RUBRB-116

Browning Bearings
In stock
Item Number
RUBRB-116
MFG Item Number
RUBRB-116
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
RUBRB-116
1 Inch , CylInch drical Cartridge

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RUBRB-116
Item Number RUBRB-116
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Cylindrical Cartridge
Seal Type Single Lip Contact Seal
Locking Device BOA Concentric
Shaft Diameter (in) 1 "
Shaft Range 1-1.49
Insert Material 52100 Steel
Housing Material Rubber
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved