RUBRE-112
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RUBRE-112

Browning Bearings
In stock
Item Number
RUBRE-112
MFG Item Number
766556
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
RUBRE-112
Rubber Grommeted Bearing, .75 Inch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 766556
Item Number RUBRE-112
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Rubber Grommeted
Seal Type Single Lip Contact Seal
Locking Device Eccentric
Shaft Diameter (in) 0.75 "
Shaft Range 0.5-0.99
Insert Material 52,100 Steel
Gross Weight 0 lbs
Net Weight 0.0625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved