RUBRE-116-SK1421
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RUBRE-116-SK1421

Browning Bearings
In stock
Item Number
RUBRE-116-SK1421
MFG Item Number
RUBRE-116 SK1421
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
RUBRE-116-SK1421
SK1421, 1 Inch , CylInch drical

Series Information

Specifications

Specifications
Manufacturer Part Number RUBRE-116 SK1421
Item Number RUBRE-116-SK1421
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Cylindrical Cartridge
Seal Type Single Lip Contact Seal
Locking Device Eccentric
Shaft Diameter (in) 1 "
Shaft Range 1-1.49
Insert Material 52100 Steel
Housing Material Rubber
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved