SF2S-S220S
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF2S-S220S

Browning Bearings
In stock
Item Number
SF2S-S220S
MFG Item Number
SF2S-S220S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
SF2S-S220S
1.25 Inch , Two Bolt Flange Bearing

Series Information

Specifications

Specifications
Manufacturer Part Number SF2S-S220S
Item Number SF2S-S220S
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Two Bolt Flange
Seal Type Single Lip Contact Seal with Flinger
Locking Device Set Screw
Shaft Diameter (in) 1.25 "
Shaft Range 1-1.49
Insert Material 400 Series Stainless Steel
Housing Material Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved