SF2S-S223
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF2S-S223

Browning Bearings
In stock
Item Number
SF2S-S223
MFG Item Number
764104
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
SF2S-S223
Two Bolt Flange Bearing, 1.4375

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 764104
Item Number SF2S-S223
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Two Bolt Flange
Seal Type Single Lip Contact Seal with Flinger
Locking Device Set Screw
Shaft Diameter (in) 1.4375 "
Shaft Range 1-1.49
Insert Material 440C Stainless Steel
Housing Material Stainless Steel
Net Weight 0.1725 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved