SF2S-S224
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF2S-S224

Browning Bearings
In stock
Item Number
SF2S-S224
MFG Item Number
764105
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
SF2S-S224
Two Bolt Flange Bearing, 1.5 Inch

Series Information

Specifications

Specifications
Manufacturer Part Number 764105
Item Number SF2S-S224
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Two Bolt Flange
Seal Type Single Lip Contact Seal with Flinger
Locking Device Set Screw
Shaft Diameter (in) 1.5 "
Shaft Range 1.5-1.99
Insert Material 440C Stainless Steel
Housing Material Stainless Steel
Net Weight 0.2388 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved