SF4S-S220
Browning Bearings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF4S-S220

Browning Bearings
In stock
Item Number
SF4S-S220
MFG Item Number
764096
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Bearings, Series
Item #
SF4S-S220
Four Bolt Flange Bearing, 1.25 Inch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 764096
Item Number SF4S-S220
Manufacturer Browning
Family Series Browning Bearings
Bearing Type Four Bolt Flange
Seal Type Single Lip Contact Seal with Flinger
Locking Device Set Screw
Shaft Diameter (in) 1.25 "
Shaft Range 1-1.49
Insert Material 440C Stainless Steel
Housing Material Stainless Steel
Net Weight 0.2175 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved