250MT
Brush Fuses Fuses, MT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

250MT

Brush Fuses Fuses, MT Series
In stock
Item Number
250MT
MFG Item Number
250MT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, MT Series
Item #
250MT
FUSE, 250A, 660VAC

MT Series Information

  • 160~355 Amps
  • 660VAC/415VDC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
The MT series fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fittings. The fuse links comply with standard BS88 and IEC standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 250MT
Item Number 250MT
Manufacturer Brush Fuses
Product Series MT
Family Series Brush Fuses Fuses, MT Series
Current Rating 250 A
Voltage (AC) 660 VAC
Voltage (DC) 415 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 110 kA @ 660 VAC, 80 kA @ 415 VDC
Trip Indicator No
Alarm Contact No
Body Length (in) 2.32 "
Mounting Centers (in) 3.35 "
Approvals BS88, IEC
RoHS Yes
Net Weight 1.0362 lbs
Gross Weight 0.5203 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved