25H07-660
Brush Fuses Fuses, H07 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

25H07-660

Brush Fuses Fuses, H07 Series
In stock
Item Number
25H07-660
MFG Item Number
25H07-660
Series
25H07-660 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, H07 Series
Item #
25H07-660
FUSE, 25A, 660VAC

H07 Series Information

  • 2~32 Amps
  • 660VAC
  • For Semiconductor Protection
  • Center Bolted
  • IEC, BS88 Approvals
H07 Series of Brush Fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 25H07-660
Item Number 25H07-660
Manufacturer Brush Fuses
Product Series H07
Family Series Brush Fuses Fuses, H07 Series
Current Rating 25 A
Voltage (AC) 660 VAC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 660 V
Trip Indicator No
Alarm Contact No
Body Length (in) 2.13 "
Mounting Centers (in) 2.88 "
Approvals BS88, IEC
RoHS No
Net Weight 0.1125 lbs
Gross Weight 0.0022 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved