500LMMT
Brush Fuses Fuses, LMMT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

500LMMT

Brush Fuses Fuses, LMMT Series
In stock
Item Number
500LMMT
MFG Item Number
500LMMT
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LMMT Series
Item #
500LMMT
FUSE

LMMT Series Information

  • 400~900 Amps
  • 240VAC, 150VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
LMMT Series HRC fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 500LMMT
Item Number 500LMMT
Manufacturer Brush Fuses
Product Series LMMT
Family Series Brush Fuses Fuses, LMMT Series
Current Rating 500 A
Voltage (AC) 240 VAC
Voltage (DC) 150 VDC
Characteristic Semiconductor
Package Type Center Bolted
Interrupt Rating 200 kA @ 150 VDC, 200 kA @ 240 VAC
Trip Indicator No
Alarm Contact No
Body Length (in) 1.22 "
Mounting Centers (in) 2.32 "
Approvals BS88, IEC, UL
RoHS Yes
Net Weight 0.8156 lbs
Gross Weight 366.8496 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved