6LCT
Brush Fuses Fuses, LCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

6LCT

Brush Fuses Fuses, LCT Series
In stock
Item Number
6LCT
MFG Item Number
6LCT
Series
6LCT is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, LCT Series
Item #
6LCT
FUSE, 6A, 240VAC, SEMI

LCT Series Information

  • 6~20 Amps
  • 240VAC/150VDC
  • For Semiconductor Protection
  • Center Bolted
  • UL, IEC, BS88 Approvals
LCT Series Brush Fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse‑units or fuse gear, two hole fitting. The fuse links comply with the revised BS88 and IEC standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 6LCT
Item Number 6LCT
Manufacturer Brush Fuses
Product Series LCT
Family Series Brush Fuses Fuses, LCT Series
Current Rating 7.5 A
Voltage (AC) 240 VAC
Voltage (DC) 120 VDC
Characteristic Semiconductor
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Body Length (in) 1.1 "
Mounting Centers (in) 1.5 "
Approvals BS88, IEC
RoHS Yes
Net Weight 0.0125 lbs
Gross Weight 0.004 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved