NITD10
Brush Fuses Fuses, NITD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NITD10

Brush Fuses Fuses, NITD Series
In stock
Item Number
NITD10
MFG Item Number
NITD10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, NITD Series
Item #
NITD10
FUSE

NITD Series Information

  • 2~32 Amps
  • 550VAC
  • For Semiconductor Protection
  • Offset Bolted
  • IEC, BS88 Approvals
NITD Series of Brush Fuses with bolted connections are for use in industrial and commercial installations and may be fitted in fuse units or fuse gear, 2 hole fitting. The fuse links comply with revised Standard BS88 and IEC60269 Standards.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NITD10
Item Number NITD10
Manufacturer Brush Fuses
Product Series NITD
Family Series Brush Fuses Fuses, NITD Series
Current Rating 10 A
Voltage (AC) 550 VAC
Characteristic Semiconductor
Package Type Offset Bolted
Interrupt Rating 80 kA @ 550 V
Trip Indicator No
Alarm Contact No
Body Length (in) 1.36 "
Mounting Centers (in) 1.67 "
Approvals BS88, IEC
RoHS Yes
Net Weight 0.03 lbs
Gross Weight 0.0515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved