RFA1
Brush Fuses Fuses, RFA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RFA1

Brush Fuses Fuses, RFA Series
In stock
Item Number
RFA1
MFG Item Number
RFA1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, RFA Series
Item #
RFA1
FUSE, 1A, 130VAC, SEMICONDUCTOR

RFA Series Information

  • 1~400 Amps
  • 130VAC/DC
  • For Semiconductor Protection
  • Cartridge
  • UL Approvals
RFA Series of Brush fuses is a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power solutions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RFA1
Item Number RFA1
Manufacturer Brush Fuses
Product Series RFA
Family Series Brush Fuses Fuses, RFA Series
Current Rating 1 A
Voltage (AC) 130 VAC
Voltage (DC) 130 VDC
Characteristic Semiconductor
Package Type Cartridge
Trip Indicator No
Alarm Contact No
Approvals UL
RoHS No
Net Weight 0.015 lbs
Gross Weight 0.015 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved