SF25H125
Brush Fuses Fuses, SF25H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SF25H125

Brush Fuses Fuses, SF25H Series
In stock
Item Number
SF25H125
MFG Item Number
SF25H125
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, SF25H Series
Item #
SF25H125
FUSE

SF25H Series Information

  • 40~200 Amps
  • 250VAC/DC
  • For Semiconductor Protection
  • Center Bolted
  • UL Protection
SF25H Series Brush Fuses are high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SF25H125
Item Number SF25H125
Manufacturer Brush Fuses
Product Series SF25H
Family Series Brush Fuses Fuses, SF25H Series
Current Rating 125 A
Voltage (AC) 250 VAC
Voltage (DC) 250 VDC
Characteristic Semiconductor
Interrupt Rating 200 kA @ 250 VAC, 50 kA @ 250 VDC
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Body Length 1.15 "
Mounting Centers 2.16 "
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved