XL70F350
Brush Fuses Fuses, XL70F Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XL70F350

Brush Fuses Fuses, XL70F Series
In stock
Item Number
XL70F350
MFG Item Number
XL70F350
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, XL70F Series
Item #
XL70F350
FUSE, 350A, 700VAC/DC, SEMICONDUCTOR

XL70F Series Information

  • 5~1200 Amps
  • 700VAC/DC
  • For Semiconductor Protection
  • Center Bolted
  • UL Approval
XL70F Series of Brush fuses are a complete range of high‑speed fuses for the protection of semiconductors. Their design and construction have been optimized to provide excellent performance, making them the ideal solution for medium power applications.

Specifications

Specifications
Manufacturer Part Number XL70F350
Item Number XL70F350
Manufacturer Brush Fuses
Product Series XL70F
Family Series Brush Fuses Fuses, XL70F Series
Current Rating 350 A
Voltage (AC) 700 VAC
Voltage (DC) 700 VDC
Characteristic Semiconductor
Package Type Center Bolted
Trip Indicator No
Alarm Contact No
Diameter 1.5 "
Body Length 2.76 "
Mounting Centers 3.83 "
Approvals UL
RoHS No
Net Weight 0 lbs
Gross Weight 11.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved