1254HSA
Bryant Electric Plugs & Receptacles, QUADPLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1254HSA

Bryant Electric Plugs & Receptacles, QUADPLEX Series
In stock
Item Number
1254HSA
MFG Item Number
1254HSA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, QUADPLEX Series
Item #
1254HSA
Rcpt, Q-Plx, Spd Hg, 15A 125V 5-15R,

QUADPLEX Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1254HSA
Item Number 1254HSA
Manufacturer Bryant Electric
Product Series QUADPLEX
Family Series Bryant Electric Plugs & Receptacles, QUADPLEX Series
Current Rating 15 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-15R
Color Blue
Watertight No
Corrosion Resistant No
Isolated Ground Yes
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Hospital Grade;Surge Suppression
Net Weight 0.35 lbs
Gross Weight 0.415 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved