20403
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

20403

Bryant Electric Plugs & Receptacles
In stock
Item Number
20403
MFG Item Number
20403
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
20403
Pow-Int Rcpt, 3P4W, 30A 250/600V

Series Information

Specifications

Specifications
Manufacturer Part Number 20403
Item Number 20403
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Voltage 600 VAC
Body Type Straight
Watertight No
Corrosion Resistant No
Isolated Ground No
Approvals CSA, UL
Net Weight 0.53 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved