21254HIGO
Bryant Electric Plugs & Receptacles, QUADPLEX Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

21254HIGO

Bryant Electric Plugs & Receptacles, QUADPLEX Series
In stock
Item Number
21254HIGO
MFG Item Number
21254HIGO
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, QUADPLEX Series
Item #
21254HIGO
Rcpt, Q-Plex, Hg, Ig, 20A 125V

QUADPLEX Series Information


Specifications

Specifications
Manufacturer Part Number 21254HIGO
Item Number 21254HIGO
Manufacturer Bryant Electric
Product Series QUADPLEX
Family Series Bryant Electric Plugs & Receptacles, QUADPLEX Series
Current Rating 20 A
Voltage 125 VAC
NEMA Configuration 5-20R
Color Orange
Watertight No
Corrosion Resistant No
Isolated Ground Yes
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Hospital Grade
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved