23000G
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23000G

Bryant Electric Plugs & Receptacles
In stock
Item Number
23000G
MFG Item Number
23000G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
23000G
Pow-Int Rcpt, 2P3W, 20A 125-480V

Series Information

Specifications

Specifications
Manufacturer Part Number 23000G
Item Number 23000G
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Back Wired
Watertight No
Corrosion Resistant No
Isolated Ground No
Comments Replacement Use Only
Net Weight 0 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved