23005G
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

23005G

Bryant Electric Plugs & Receptacles
In stock
Item Number
23005G
MFG Item Number
23005G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
23005G
Pow-Int Plug, 2P3W, 20A 125-480V

Series Information

Specifications

Specifications
Manufacturer Part Number 23005G
Item Number 23005G
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Number of Poles 3
Number of Wires 3
Voltage 125 VAC
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Comments Replacement Use Only
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved