The store will not work correctly when cookies are disabled.
26520
Bryant Electric Plugs & Receptacles
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, Series
Pow-Int Receptacle, 4P5W, 60A 600V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
26520 |
Item Number |
26520 |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Plugs & Receptacles |
Current Rating |
60 A |
Number of Poles |
4 |
Number of Wires |
5 |
Voltage |
600 VAC |
Body Type |
Straight |
Connection Type |
Receptacle |
Watertight |
No |
Corrosion Resistant |
No |
Isolated Ground |
No |
Color |
Black |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
2.55 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved