2828GS
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2828GS

Bryant Electric Plugs & Receptacles
In stock
Item Number
2828GS
MFG Item Number
2828GS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
2828GS
Clock Hanger Rcpt,15A 125V,Nema

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2828GS
Item Number 2828GS
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-15R
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Specification Grade
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved