30003DS
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30003DS

Bryant Electric Manual Motor Controllers
In stock
Item Number
30003DS
MFG Item Number
30003DS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
30003DS
30A 600V 3P Disc Sw Short Toggle

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30003DS
Item Number 30003DS
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 30 A
Max HP 120V 1PH 3 hp
Max HP 240V 1PH 7.5 hp
Max HP 480V 1PH 15 hp
Max HP 600V 1PH 20 hp
Approvals CSA, UL
Comments Short Toggle, Back and Side Wired
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved