3002BRN
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3002BRN

Bryant Electric Switches
In stock
Item Number
3002BRN
MFG Item Number
3002BRN
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
3002BRN
Switch, Tog, Dp, 30A 120/277V, Br

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3002BRN
Item Number 3002BRN
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Double Pole
Voltage 120 VAC, 277 VAC
Current 30 A
Operator Color Brown
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved