3002GRY
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3002GRY

Bryant Electric Switches
In stock
Item Number
3002GRY
MFG Item Number
3002GRY
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
3002GRY
Switch, Tog, Dp, 30A 120/277V, Gy

Series Information

Specifications

Specifications
Manufacturer Part Number 3002GRY
Item Number 3002GRY
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Double Pole
Voltage 120 VAC, 277 VAC
Current 30 A
Operator Color Gray
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved