3002PLR277
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3002PLR277

Bryant Electric Switches
In stock
Item Number
3002PLR277
MFG Item Number
3002PLR277
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
3002PLR277
Switch, Tog, Dp, Pilot, 30A 277V, Rd

Series Information

Specifications

Specifications
Manufacturer Part Number 3002PLR277
Item Number 3002PLR277
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Double Pole
Voltage 277 VAC
Current 30 A
HP @ 120 VAC 2 hp
HP @ 240 VAC 2 hp
Operator Color Red
Illuminated Yes
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved