3025I
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

3025I

Bryant Electric Switches
In stock
Item Number
3025I
MFG Item Number
3025I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
3025I
Switch, Tog, Dp/Dt, 30A 120/277V, Iv

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 3025I
Item Number 3025I
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration DPDT
Voltage 120 VAC, 277 VAC
Current 30 A
Operator Color Ivory
Illuminated No
Locking No
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved