30322D
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30322D

Bryant Electric Manual Motor Controllers
In stock
Item Number
30322D
MFG Item Number
30322D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
30322D
30A 600V 2P Plastic3R W/Sw

Series Information

Specifications

Specifications
Manufacturer Part Number 30322D
Item Number 30322D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 30 A
Max HP 120V 1PH 2 hp
Max HP 240V 1PH 5 hp
Max HP 480V 1PH 10 hp
Max HP 600V 1PH 15 hp
Approvals CSA, UL
Net Weight 1.06 lbs
Gross Weight 1.26 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved