40045FR
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40045FR

Bryant Electric Plugs & Receptacles
In stock
Item Number
40045FR
MFG Item Number
40045FR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
40045FR
Lkg Rcpt, 4P5W, 20A 120/208V 400Hz

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40045FR
Item Number 40045FR
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Number of Poles 4
Number of Wires 5
Voltage 120 VAC, 208 VAC
Phase 3
Connection Type Receptacle
NEMA Configuration Non-NEMA
Watertight No
Color Black
Comments Industrial Grade
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved