4100P7W
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4100P7W

Bryant Electric Plugs & Receptacles
In stock
Item Number
4100P7W
MFG Item Number
4100P7W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
4100P7W
Ps, Iec, Plug, 3P4W, 100A 3P 480V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4100P7W
Item Number 4100P7W
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Connection Type Plug
Connection Description Water Resistant
Current Rating 100 A
Voltage 480 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Approvals CSA, UL
Net Weight 2.75 lbs
Gross Weight 3.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved