480710
Bryant Electric Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

480710

Bryant Electric Pilot Lights
In stock
Item Number
480710
MFG Item Number
480710
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
480710
Pliot, Opal, 120V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 480710
Item Number 480710
Manufacturer Bryant Electric
Family Series Bryant Electric Pilot Lights
Lamp Type Neon
Lens Color Opal
Terminal Type Screw
Gross Weight 0.05 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved