48071R
Bryant Electric Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

48071R

Bryant Electric Pilot Lights
In stock
Item Number
48071R
MFG Item Number
48071R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
48071R
Pilot, Red, 120V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 48071R
Item Number 48071R
Manufacturer Bryant Electric
Family Series Bryant Electric Pilot Lights
Lamp Type Neon
Lens Color Red
Terminal Type Screw
Gross Weight 0.195 lbs
Net Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved