4821GRY
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4821GRY

Bryant Electric Switches
In stock
Item Number
4821GRY
MFG Item Number
4821GRY
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4821GRY
Mom Switch, 15A, 120/277V, Spdt, Gy

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4821GRY
Item Number 4821GRY
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 15 A
Operator Color Gray
Illuminated No
Locking No
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved