4901I
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4901I

Bryant Electric Switches
In stock
Item Number
4901I
MFG Item Number
4901I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4901I
Sp Tog, Ind Grd, 20A 120/277V, Iv

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4901I
Item Number 4901I
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color Ivory
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Net Weight 0.165 lbs
Gross Weight 0.165 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved