Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4921I

Bryant Electric Switches
In stock
Item Number
4921I
MFG Item Number
4921I
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Switches, Series
Item #
4921I
Mom Tog, 20A, 120/277V, Spdt, Iv

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4921I
Item Number 4921I
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color Ivory
Illuminated No
Locking No
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.175 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved