5242
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5242

Bryant Electric Plugs & Receptacles
In stock
Item Number
5242
MFG Item Number
5242
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5242
Dup Rcpt, Int Grd, 15A 125V, 5-15R,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5242
Item Number 5242
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-15R
Color Brown
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Specification Grade
Net Weight 0.175 lbs
Gross Weight 0.185 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved