5364B
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5364B

Bryant Electric Plugs & Receptacles
In stock
Item Number
5364B
MFG Item Number
5364B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5364B
Plug, 20A 125V, 5-20P, Bk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5364B
Item Number 5364B
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Plug
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
RoHS Compliant No
Net Weight 0.12 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved