70615MB
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

70615MB

Bryant Electric Plugs & Receptacles
In stock
Item Number
70615MB
MFG Item Number
70615MB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
70615MB
Lkg Flg-Inlt, 15A 250V, L6-15P, Wh

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 70615MB
Item Number 70615MB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Body Type Straight
Connection Type Flanged Inlet
NEMA Configuration L6-15P
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved