71530MB
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

71530MB

Bryant Electric Plugs & Receptacles
In stock
Item Number
71530MB
MFG Item Number
71530MB
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
71530MB
Lkg Flg-Inlt, 30A 3Ph 250V, L15-30P,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 71530MB
Item Number 71530MB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Voltage 250 VAC
Phase 3
Body Type Straight
NEMA Configuration L15-30P
Watertight No
Corrosion Resistant No
Isolated Ground No
Color White
Approvals CSA, UL
Net Weight 0.185 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved