72120FR
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

72120FR

Bryant Electric Plugs & Receptacles
In stock
Item Number
72120FR
MFG Item Number
72120FR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
72120FR
Lkg Rcpt, 20A 120/208V, L21-20R,Bk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 72120FR
Item Number 72120FR
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Number of Poles 4
Number of Wires 5
Voltage 120 VAC, 208 VAC
Phase 3Y
Body Type Straight
Connection Type Receptacle
NEMA Configuration L21-20R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved